Solid carbide-Thread milling cutter / GFS M 8 2xD

Article no.: 300258
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Identification numbers & Classifications

Article number 300258
EAN / GTIN 4046122025770
Manufacturer number 300258

Description

Version:

Mit Werkzeug zu montieren

Description:

Solid carbide-Thread milling cutter / GFS M 8 2xD

GFS
Solid carbide thread milling cutter with chamfering capability

Universal tool for cutting internal screw threads. Increased productivity resulting from combined thread milling and chamfering in a single machining cycle without tool changing.

Feature:

Gewicht: 0,1 kg
Senkrechte Höhe: 3750 mm
Ausladung: 4063 mm
Höhe: 4850 mm
Sprossentiefe/Stufentiefe: 225 mm
Sprossen-/Stufenanzahl: 18 St.
Sprossen-/Stufenbreite: 600 mm
Material: Aluminium, Stahl verzinkt

Note:

Sperrgut
Treppen - Überstiege - Laufstege
Lieferzeit: 10 Tage

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart