Side cutter 180 mm

Article no.: 2910934
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Cutting pliers

Identification numbers & Classifications

Article number 2910934
EAN / GTIN 4010886945179
Manufacturer number 2910934
L-Number L60160 5380

Description

Description:

  • Acc. to DIN ISO 5749
  • Convex handle shape for a high force build-up (rowned surfaces/handles - i.e. which are hardly rounded - prevent unfavourable, punctual peak forces. As a result, the force is evenly spread across your hand.)
  • With slender head, ideal for confined spaces
  • Induction-hardened precision cutting edges, hardness 61 - 63 HRC
  • For medium-hard wire 1.6 mm
  • GEDORE special hardened and tempered steel, drop-forged, oil-hardened and annealed

Feature:

  • 1000 V insulated: no
  • Chamfer [inch]: with
  • Cutting capacity (max.): 1,6
  • Cutting edge hardness: 63 - 65 HRC
  • Cutting edge length [mm]: 25 mm
  • Cutting edge shape: With facet
  • ESD Yes/No: no
  • Handle design [inch]: 2K
  • Hardening process [mm]: Induction hardened
  • Head height 1 [mm]: 25 mm
  • Head thickness T1 [mm]: 11,0 mm
  • Head width 1 [mm]: 26,0 mm
  • Material: Tempered steel
  • Non-sparking version: no
  • Opening spring available: no
  • REACH registration available: no
  • Surface: chrome-plated
  • Total height [mm]: 23 mm
  • Total length [mm]: 185 mm
  • Total width [mm]: 56 mm
  • VDE certified: no

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart