C4 MAHD-JHP Holders with CAMFIX Exchangeable Shanks and High Pressure Coolant Channels for MODULAR-GRIP Adapters

Article no.: 2801851
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product VDI tool arbor

Identification numbers & Classifications

Article number 2801851
EAN / GTIN 7291075309935
Manufacturer number 2801851
L-Number L23920 13

Description

Description:

Quick-Change Tooling, Connection Diameter Machine Side (DCONMS) 40 mm, Protruding Length (LPR) 46.5 mm, Shank Size (SS) 40

Feature:

  • Connection Diameter Machine Side (DCONMS) 40 mm
  • Functional Width (WF) 21 mm
  • Overall Length (OAL) 70.5 mm
  • Protruding Length (LPR) 46.5 mm
  • Shank Size (SS) 40

Suitable products

Accessories

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart