SXCIB 32-30-75 Broaching Holders for Lathe and Milling Machines

Article no.: 2801841
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 working days
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Keyway broaching and profile slotting tool

Identification & Classification

Article number 2801841
EAN / GTIN 7291075303841
Manufacturer number 2801841
L-Number L23920 354

Description

Description:

Indexable Broach Holders, Connection Diameter Machine Side (DCONMS) 32 mm

Feature:

  • Connection Diameter Machine Side (DCONMS) 32 mm
  • Head Length (LH) 75 mm
  • Master Insert Identification (MIID) Group #2
  • Overall Length (OAL) 125 mm

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart