Reaction arm L-form straight for DVI20, 1″

Article no.: 2653303
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Torque Wrench

Identification numbers & Classifications

Article number 2653303
EAN / GTIN 4010886934470
Manufacturer number 2653303
L-Number L60160 6384

Description

Description:

  • Controlled screw tightening and loosening
  • With a single-stage planet gear
  • High-performance aluminium housing
  • Better than +/- 3 % accuracy
  • To operate with a suitable torque wrench
  • Optionally retrofittable with straight reaction arm L-shaped
  • Also available as a set (No. DVV-13ZG) with three power wrench inserts SW 27, 30, 32 mm

Feature:

  • 1000 V insulated: no
  • Distance drive square - start reaction arm (min.): 73
  • Distance square drive - end reaction arm (max.): 152
  • Height flange ring [mm]: 16 mm
  • Height locking handle [mm]: 63 mm
  • Height square [mm]: 37 mm
  • Material: Light metal/forged steel
  • Outside diameter [mm]: 86 mm
  • Radius flange ring [mm]: 43 mm
  • REACH registration available: no
  • Reaction arm mount: screwed over flange
  • Reaction arm version: L-shape, straight
  • Total length [mm]: 230 mm
  • VDE certified: no
  • Width reaction arm outside [mm]: 61,5 mm

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart