Torque wrench DREMASTER K 3/4″, 150-750 Nm

Article no.: 2641283
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Torque Wrench

Identification numbers & Classifications

Article number 2641283
EAN / GTIN 4002805931424
Manufacturer number 2641283
L-Number L60160 63

Description

Description:

  • Use:
  • Controlled screw tightening in the most common range of 20 - 850 N·m / 15 - 630 lbf·ft (guide for screws M7-10.9 to M24-8.8. M30-5.6)
  • Adjustable, releasing and sturdy tubular torque wrench with integrated ratchet and with square drive for industry and the trades
  • Features:
  • Classified according to DIN EN ISO 6789-2:2017 Type II Class A, incl. traceable test certificate, calibrated to a maximum permissible deviation of +/- 3 % and thus more precise than the +/- 4 % required by the standard
  • For controlled bi-directional tightening
  • Models DMK: 1/2″ mushroom head interchangeable square with push-button releasing and a ball-locking mechanism. From Model No. DMK 400 with 3/4″ push-through square and a pin-locking mechanism
  • Sturdy, varnished tubular steel construction, with zinc-plated ratchet head and top-grade plastic parts
  • Ergonomically shaped plastic handgrip with calibration aid
  • Change-over between N·m main scale and lbf·ft ancillary scale to avoid reading errors when setting the torque wanted
  • With micrometre scale for main N·m scale for setting interim values
  • Release system triggers a tactile and audible signal
  • Ergonomic system for torque adjustment with reference symbol
  • Provision for rapid setting with hexagon allen key, not included
  • Secured adjusting/setting system

Feature:

  • 1000 V insulated: no
  • Application range:
    • Assembly
    • Manufacturing
    • Maintenance and repair
  • Calibration length [mm]: 1121,4 mm
  • Distance housing - square centre: 34,5 mm
  • Drive square [inch]: 3/4″
  • Drive type/drive: Through square joint
  • Fixed setting: no
  • Fuse Output square: Ball lock
  • Head height 1 [mm]: 38 mm
  • Head width 1 [mm]: 69,0 mm
  • Material: Tubular steel construction; high-quality plastic parts
  • Number of teeth: 36
  • Precision: +/- 3 %
  • REACH registration available: no
  • Release mechanism: short travel release
  • Scale division [lbf ft]: 10 lbf ft
  • Scale division [Nm]: 10 Nm
  • Scale type: Dual
  • square drive [metric]: 20 mm
  • Storage: Karton
  • Swing back angle: 10 °
  • Target groups:
    • Automotive
    • Industrial
    • Construction & Commercial
    • Consumer
    • Energy
    • Machinery
    • Workshop
    • Service
    • Agriculture
    • Oil & Gas
    • Utility
  • Test certificate: DIN EN ISO 6789-2:2017
  • Tightening direction: Left and right
  • Torque range (min./max.) [lbf ft]: 110 lbf ft - 550 lbf ft
  • Torque range (min./max.) [Nm]: 150 Nm - 750 Nm
  • Total height [mm]: 51 mm
  • Total length [mm]: 1.230 mm
  • Total width [mm]: 69 mm
  • VDE certified: no
  • Vernier Nm: 1 Nm

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart