Bit holder mechanically lockable SDS-Plus® 1/4″ 100 mm

Article no.: 26255
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Bit tool

Identification & Classification

Article number 26255
EAN / GTIN 4010995262556
Manufacturer number 26255
L-Number L60070 3350
Manufacturer/responsible person Wiha Werkzeuge GmbH, Obertalstraße 3-7, 78136 SCHONACH, Germany, www.wiha.com

Description

Description:

  • Drive: For bits according to DIN 3126, ISO 1173 style C 6.3.
  • Drive: SDS-Plus®.
  • Application: All hammer drills become powerful screwdrivers with this bit holder.
  • Extra: With strong Neodym magnet.
  • Standards: for bits DIN 3126, ISO 1173, shape C6.3
  • SDS-Plus

Feature:

  • Tool for electrics: No
  • Self service - packing: No
  • ESD article: No
  • Hexagon head (Inch): 1/4″
  • Overall length (mm): 100
  • with battery / rechargeable battery: No

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart