CCMT 060202 wiper CA515

Article no.: 260093 CA515
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    £6.14 / Piece
  • from 10 Piece
    £5.12 / Piece
Do you want to order more than one article? To quick entry
on request
In stock
34 pieces in stock

Product details

Technical Data

ISO code indexable insert CCMT 060202
Corner radius 0.2 mm
Grade CA515
Tool material Carbide
Main application P
Cutting conditions continuous
Chip breaker WP
Tolerance M
Cutting depth ap 0.5 mm - 2.5 mm
Feed f 0.05 mm/rev. - 0.25 mm/rev.
Cutting speed vc main application 110 m/min - 380 m/min
Number of changes/inserts 2
Finishing/roughing assignment Finishing
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number 260093 CA515
EAN / GTIN 4960664753208
Manufacturer number TAB00445

Application Table

Steel < 500 N/mm²
P
Steel < 750 N/mm²
P
Steel < 900 N/mm²
P
Steel < 1100 N/mm²
P
Steel < 1400 N/mm²
P
continuous
 
wet maximum
 

Downloads & documents

Suitable products

Tool holders

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Grade Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart