CCMT 060202 wiper CA025P

Article no.: 260093 CA025P
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    £6.15 / Piece
  • from 10 Piece
    £5.12 / Piece
Do you want to order more than one article? To quick entry
on request
In stock
83 pieces in stock

Product details

Technical Data

ISO code indexable insert CCMT 060202
Corner radius 0.2 mm
Grade CA025P
Tool material Carbide
Coating coated
Main application P
Cutting conditions slightly interrupted
Chip breaker WP
Tolerance M
Cutting depth ap 0.5 mm - 2.5 mm
Feed f 0.05 mm/rev. - 0.25 mm/rev.
Cutting speed vc main application 80 m/min - 330 m/min
Number of changes/inserts 2
Finishing/roughing assignment Finishing
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number 260093 CA025P
EAN / GTIN 4960664877997

Downloads & documents

Suitable products

Tool holders

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Grade Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart