Safety earmuffs uvex K Yellow SNR 28 dB

Article no.: 2600200
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Ear defenders

Identification & Classification

Article number 2600200
EAN / GTIN 4031101599298
Manufacturer number 2600200
L-Number L01660 278
Manufacturer/responsible person Uvex Arbeitsschutz GmbH, Würzburger Straße 181-189, 90766 FÜRTH, Germany, www.uvex-safety.de/

Description

Description:

  • High protection meets design - this is how the new uvex K line of earmuffs impresses its wearers: Thanks to their soft surfaces, the earmuffs fit snugly and their low weight makes them comfortable to wear.

Feature:

  • Type of product: Ear defenders
  • Product name: uvex K200
  • Product type: Earmuffs
  • Material of the shell: Acrylonitrile butadiene styrene copolymer (ABS)
  • Colour (filter): yellow
  • Material of ear cushion: Polyethylene (PE)/foam
  • Version: with bar
  • H-value (high-frequency sound attenuation): 33 dB
  • M-value (medium-frequency sound insulation): 25 dB
  • L-value (low-frequency sound insulation): 18 dB
  • SNR: 28 dB
  • Reuse: Reusable (R)

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart