Impact socket set ∙ with special profile ∙ 1/2 inch (12.5 mm) square, hollow ∙ Groove profile ∙ Length: 40 mm

Article no.: 2521S-1
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 2521S-1
EAN / GTIN 4000896246571
Manufacturer number 2521S-1
L-Number L60330 1
Manufacturer/responsible person HAZET-WERK Hermann Zerver GmbH & Co. KG, Güldenwerther Bahnhofsstraße 25-29, 42857 REMSCHEID, Germany, www.hazet.com

Description

Description:

Application:
For the operation of lightweight nuts with special profile for rear axle screw connections / camber adjustment
e.g. AUDI A4 B9 model year 2015→ ∙ A6 C8 model year 2018→
  • Optimised special profile for damage-free attachment of the flat-head lightweight nuts
  • Surface: phosphatized
  • Made in Germany
  • Drive: Square, hollow 12.5 mm (1/2 inch)
  • Output: Groove profile
  • Dimensions / length: 40 mm
  • Diameter d1 (output side): 31 mm
  • Diameter d2 (drive side): 30 mm
  • For impact operation

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart