Sheathed drift punch 4.95 mm Safety Lock System

Article no.: 249.G5SLS
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Hammer

Identification & Classification

Article number 249.G5SLS
EAN / GTIN 3662424051531
Manufacturer number 249.G5SLS
L-Number L60130 9936
Manufacturer/responsible person Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 IDSTEIN, Germany, www.facom.de

Description

Description:

  • Tool with a FACOM SLS fastening solution that safeguards against any risk of falling
  • The ″twisting″ crimped-on cable solution chosen and tested by FACOM maintains the ergonomics of the tool
  • Long shaft
  • Hammer head hardened to 43 HRc
  • Shaft hardened to 58 HRc

Feature:

  • A [mm]: 4.95
  • d [mm]: 10
  • L [mm]: 200
  • L1 [mm]: 70
  • L2 [mm]: 105
  • [g]: 110

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart