Flap disc SOFTJOB 2IN1 115x22,23 mm straight ZA120 STANDARD steel/inox

Article no.: 246994
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Abrasive flap disc

Identification numbers & Classifications

Article number 246994
EAN / GTIN 9003172469942
Manufacturer number 246994
L-Number L50200 73

Description

Description:

The STANDARD SOFTJOB flap disc is your tool for special applications. It is mostly used for removing paint and rust residues from surfaces, for preparing welding work and for cleaning welding seams. Due to its design including staggered lamellae arrangement, it can be used flexibly and is also very suitable for hard-to-reach places. All in all, a perfect all-rounder for various steel and stainless steel qualities.

Feature:

  • Form: 28S SOFT JOB FLAP DISC
  • Specification : ZA 120 - B
  • Dimension (D x H): 115 x 22,23 mm
  • Diameter: 115 mm
  • Drill hole: 22.23 mm
  • Grain size: 120
  • Vs /max: 50 m/s
  • Material suitability: Stainless steel;Steel
  • Product line: STANDARD
  • Tool for: Angle grinder

Advantage:

  • Maximum flexibility thanks to specific design
  • Perfect for hard-to-reach places thanks to offset arrangement of the fabric
  • Saves working time

Application:

  • For surface improvement and preparing for welding work as well as cleaning welding seams on various steel and stainless steel grades
  • For grinding contours, profiled surfaces, handrails and pipes as well as for cleaning rust and paint residues

Recommendation:

  • Grit size 40/60 for high stock removal
  • Grit size 80/120 for fine work

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart