Check-Tool insert with assortment

Article no.: 2308908
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Socket insert

Identification numbers & Classifications

Article number 2308908
EAN / GTIN 4010886895191
Manufacturer number 2308908
L-Number L60160 2263

Description

Description:

  • With accessories made from GEDORE vanadium steel 31CrV3
  • With fine toothed, dial change ratchet
  • in 1/3 Check-Tool-module
  • Fast optical completeness check due to 2-coloured foam inserts
  • Each tool is securely held in its own pocket, grip recesses facilitate removal of the tools
  • Resistant to oil and grease, easy to clean

Feature:

  • 1000 V insulated: no
  • Material: foam
  • REACH registration available: no
  • Storage: 1/3 Check tool module
  • Total length [mm]: 310 mm
  • Total width [mm]: 158 mm
  • VDE certified: no

Suitable products

Accessories

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart