TRIB 32-25W-3Z-B Slitting Shanks Carrying Triple-Edged Precision Ground Inserts

Article no.: 2302235
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Series CHAMSLIT
Type of product Side milling cutter

Identification numbers & Classifications

Article number 2302235
EAN / GTIN 7291075209365
Manufacturer number 2302235
L-Number L23980 356

Description

Description:

Slotters, Connection Diameter Machine Side (DCONMS) 25 mm, Cutting Diameter (DC) 32.2 mm, Flute Count (NOF) 3, Overall Length (OAL) 110 mm, Peripheral Effective Cutting Edge Count (ZEFP) 3

Feature:

  • Connection Code Machine Side (CCMS) Weldon
  • Connection Diameter Machine Side (DCONMS) 25 mm
  • Cutting Diameter (DC) 32.2 mm
  • Flute Count (NOF) 3
  • Functional Length (LF) 81.15 mm
  • Master Insert Identification (MIID) TRI 16RK-6.0
  • Overall Length (OAL) 110 mm
  • Peripheral Effective Cutting Edge Count (ZEFP) 3
  • Shank Type Weldon

Suitable products

Inserts

From the same series "CHAMSLIT" View all

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart