HMSDV PEN 24-50L Adapter Holders for Davenport Machines using PENTA 24 Inserts

Article no.: 2301640
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Series PENTACUT

Identification numbers & Classifications

Article number 2301640
EAN / GTIN 7291075188950
Manufacturer number 2301640
L-Number L23920 834

Description

Description:

Parting Off Indexable Holders ,Cutting Width Maximum (CWX) 0.246″ ,Cutting Width Minimum (CWN) 0.02″ ,Overall Height (OAH) 1.99″

Feature:

  • Body Width_2 (WB_2): 0.372″
  • Cutting Direction (HAND): Neutral
  • Cutting Width Maximum (CWX): 0.246″
  • Cutting Width Minimum (CWN): 0.02″
  • Overall Height (OAH): 1.99″

Suitable products

Inserts

From the same series "PENTACUT" View all

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart