PENTA 24N140J000 IC908 Inserts with 5 Cutting Edges for Parting and Grooving Soft Materials, Tubes, Small and Thin-Walled Parts

Article no.: 6003109
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 5 pieces
  • Order steps: 5 pieces
on request
Available in 4-6 working days
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Identification numbers & Classifications

Article number 6003109
EAN / GTIN 7291075151268
Manufacturer number 6003109
L-Number L24080 22

Description

Description:

Parting Off Indexable Inserts, Corner Radius (RE) 0 mm, Cutting Depth Maximum (CDX) 2 mm, Cutting Width (CW) 1.4 mm

Feature:

  • Chip Breaker Type J
  • Corner Radius (RE) 0 mm
  • Corner Radius Tolerance (+/-) (RETOL) 0.02 mm
  • Cutting Depth Maximum (CDX) 2 mm
  • Cutting Direction (HAND) Neutral
  • Cutting Width (CW) 1.4 mm
  • Max. Grooving Feed (fg(max)) 0.08 mm/rev
  • Min. Grooving Feed (fg(min)) 0.03 mm/rev

Suitable products

Tool holders

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart