SGAFL 12-1.6 SELF-GRIP Integral Shank Tool for Swiss Automatic Machines

Article no.: 2300162
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Series SELF-GRIP
Type of product Clamp toolholder

Identification numbers & Classifications

Article number 2300162
EAN / GTIN 7291075067392
Manufacturer number 2300162
L-Number L23920 1349

Description

Description:

Parting Off Indexable Holders, Cutting Width Maximum (CWX) 1.6 mm, Cutting Width Minimum (CWN) 1.6 mm, Overall Length (OAL) 140 mm

Feature:

  • Body Width (WB) 1.2 mm
  • Cutting Direction (HAND) Left Hand
  • Cutting Width Maximum (CWX) 1.6 mm
  • Cutting Width Minimum (CWN) 1.6 mm
  • Overall Length (OAL) 140 mm
  • Shank Height (H) 12 mm
  • Shank Width (B) 12 mm
  • Work Piece Parting Diameter Maximum (CUTDIA) 30 mm

Suitable products

Inserts

From the same series "SELF-GRIP" View all

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart