TDKT 150520-PDR UNI

Article no.: 226584 UNI
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece
on request
In stock
120 pieces in stock

Product details

Technical Data

Series HELI3MILL
Type UNI
Corner radius 2 mm
Grade IC830
Tool material Carbide
ISO code indexable insert TDKT 150520-PDR
Number of changes/inserts 3
Geometry PDR
Manufacturer's designation HM390 TDKT 150520-PDR IC830
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 226584 UNI
EAN / GTIN 7291075312966
Manufacturer number 5668514

Application Table

Steel < 500 N/mm²
P
220
Steel < 750 N/mm²
P
200
Steel < 900 N/mm²
P
170
Steel < 1100 N/mm²
P
150
INOX < 900 N/mm²
M
110
INOX > 900 N/mm²
M
90
Uni
 
wet maximum
 
dry
 

Description

Version:

Trigon indexable insert with 3 helical cutting edges. Axial and radial positive cutting edge design. For effective and precise machining of 90° shoulders.

Note:

Standard application values for ae = 0.3 to 1 × D / ap max = 13.0 mm.
The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart