Cutt-off wheels 230x3,0x22,23 mm cranked C30S BASIC stone

Article no.: 223031
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 25 pieces
  • Order steps: 25 pieces
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Cutting disc

Identification numbers & Classifications

Article number 223031
EAN / GTIN 9003172230313
Manufacturer number 223031

Description

Description:

This BASIC cut-off wheel is suitable for cutting a wide variety of stone materials, including tiles, ceramics as well as bricks. Available in thicknesses between 2.5 and 3 mm, these tools allow for clean cutting edges. The BASIC cut-off wheel thus offers you a cost-effective option for stone cutting requirements.

Feature:

  • Form: 42 CUT-OFF WHEEL DEPR.
  • Specification : C 30 S- BF
  • Dimension (D x U x H): 230 x 3,0 x 22,23 mm
  • Diameter: 230 mm
  • Thickness: 3 mm
  • Drill hole: 22.23 mm
  • Grain size: 30
  • Vs /max: 80 m/s
  • Material suitability: Masonry
  • Product line: BASIC
  • Tool for: Angle grinder

Advantage:

  • Good cutting ability reduces the operator's work
  • Quick and convenient to use
  • Good lifetime and stability

Application:

  • For machining different stone materials

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart