Oil filter wrench ∙ 1/2 inch (12.5 mm) square, hollow ∙ Groove profile ∙ Size 86

Article no.: 2169-86
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Socket insert

Identification & Classification

Article number 2169-86
EAN / GTIN 4000896100323
Manufacturer number 2169-86
L-Number L60140 3705
Manufacturer/responsible person HAZET-WERK Hermann Zerver GmbH & Co. KG, Güldenwerther Bahnhofsstraße 25-29, 42857 REMSCHEID, Germany, www.hazet.com

Description

Description:

Application:
Operating Purflux oil filters
  • Wrench size 86 mm groove profile (9 grooves)
  • For e.g. ALFA ROMEO 145 ∙ 146 ∙ 156 1.9 JTD ∙ 156 2.4 JTD ∙ VW Golf 3 ∙ Sharan ∙ Vento ∙ Passat with TDi engine ∙ Lupo ∙ Polo 1.7 SDi ∙ AUDI A4 ∙ A6 with TDi engine 85 KW/115 PS ∙ FIAT Bravo and Brava 1.9 JTD ∙ RENAULT Clio ∙ R 19 with 1.4 – 1.7 and 1.8 l ∙ Mégane 1.4 and 2.0 l ∙ Rapid with 1.9 D ∙ Laguna ∙ Safrane and Espace 3 with 2.1 D ∙ SEAT Alhambra ∙ 1.9 TDi ∙ Arosa 1.7 SDi ∙ SUZUKI Grand Vitara 1.9 DDIS
    for fuel filters
    e.g. MERCEDES-BENZ Vito ∙ Sprinter ∙ A-Class (type 168) ∙ C-Class (type 202) ∙ E-Class (type 210)
  • Inside square 12.5 = 1/2″ or
    outside hexagon Hexagon with bore 24 mm
  • Made in Germany
  • Drive: Square, hollow 12.5 mm (1/2 inch)
  • Output: Groove profile
  • Diameter: 97 mm
  • Net weight: 0.24 kg

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart