uvex hearing protection dispenser

Article no.: 2111990
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Earplug dispensers

Identification & Classification

Article number 2111990
EAN / GTIN 4031101767659
Manufacturer number 2111990
L-Number L01660 73
Manufacturer/responsible person Uvex Arbeitsschutz GmbH, Würzburger Straße 181-189, 90766 FÜRTH, Germany, www.uvex-safety.de/

Description

Description:

  • uvex dispenser ”one 2 click” ready-to-use filled with x-fit
  • Easy to use and robust dispenser for wall mounting.
  • Ready to use filled with 600 pairs of uvex x-fit disposable plugs.
  • Ready for use immediately after wall mounting. Optionally with
  • Magnetic plate on metallic surfaces without drilling.
  • With a ”click”, the earplug fits in the hand and ensures
  • hygienic and needs-based removal.
  • A transparent design makes it easy to check the fill level.
  • Refilling is carried out using cardboard refill boxes and can already be
  • halfway through emptying, which prevents complete emptying.
  • counteracts complete emptying.
  • The drip tray prevents the plugs from falling out.
  • Mounted in a central location, the dispenser also supplies larger production areas
  • production areas with hearing protection at low cost.
  • Capacity: 600 pairs
  • Refilling:
  • uvex x-fit, 300 pairs loose in refill box Art. no.: 2112.022
  • Box 1 dispenser filled with 600 pairs of x-fit
  • Article no. 2111.990

Feature:

  • Colour (filter): grey/transparent
  • Version: Wall fastening
  • Size: M
  • H-value (high-frequency sound attenuation): 36 dB
  • M-value (medium-frequency sound insulation): 34 dB
  • L-value (low-frequency sound insulation): 34 dB
  • SNR: 37 dB
  • Material of earplugs: Polyurethane (PU)

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart