Offset screwdriver 7 mm Inside hexagon profile With ball-head

Article no.: 2105LG-07
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Screwdriver

Identification numbers & Classifications

Article number 2105LG-07
EAN / GTIN 4000896011964
Manufacturer number 2105LG-07
L-Number L60140 2929

Description

Description:

  • Ball head end = swivel range 20°
  • Extra long design
  • With ball-head
  • Surface: nickel-plated
  • Output: Inside hexagon profile
  • Wrench size: 7 mm
  • Dimensions / length: 41 mm
  • Length l1: 197 mm
  • Net weight: 0.07 kg

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart