Stretchy hat onesize

Article no.: 206310374500onesize
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Colour dunkel olivgrau
Type of product Cap

Identification numbers & Classifications

Article number 206310374500onesize
EAN / GTIN 7330509679647
Manufacturer number 206310374500onesize
L-Number L00980 4983

Description

Version:


Main material
95% cotton, 5% elastane, pique, 210 g/m²
95% Cotton, 5% Elasthane, Double fabric

Details
Good surface for transfer
Woven Blåkläder-logo back

Description:

This thin and stretchy three-season hat is great for profiling your company's employees. The cap has a cotton-based quality and is especially suitable for profiling with perfect decal surfaces, as only one smaller sender from Blåkläder is attached. 2063 is available in seven different colours.

Standard:

  • Hi-vis certification not applicable

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart