Spring clamp d 16 mm

Article no.: 2008378
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Socket fuse clamp

Identification numbers & Classifications

Article number 2008378
EAN / GTIN 4010886877128
Manufacturer number 2008378
L-Number L60160 5283

Description

Description:

Suitable for perforated panels with square holes 10 x 38 mm

Feature:

  • 1000 V insulated: no
  • Clamping Ø [mm]: 16-18
  • for square holes 10 x 38 mm: no
  • REACH registration available: no
  • Surface: galvanised
  • Total length [mm]: 31 mm
  • VDE certified: no

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart