Fillet weld brush 290x35x135 mm 3 rows/S 0,35 mm PREMIUM steel

Article no.: 199682
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 12 pieces
  • Order steps: 12 pieces
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Wire brush

Identification numbers & Classifications

Article number 199682
EAN / GTIN 9003171996821
Manufacturer number 199682
L-Number L50140 2744

Description

Description:

With the PREMIUM fillet weld brushes from Tyrolit, you can efficiently remove slag and scale from hard-to-reach areas. Above all, cleaning fillet welds is possible without any problems. Designed for use on steel, this high-quality tool offers a robust design for heavy-duty work. The high-quality beechwood handle also allows for maximum comfort for the operator.

Feature:

  • Form: 90HK DG KEHLNAHTBÜRSTEN
  • Specification : 3 Row(s)
  • Dimension (B x C x L): 290 x 35 x 135 mm
  • Diameter: 290 mm
  • Thickness: 35 mm
  • Drill hole: 135 mm
  • Material suitability: Steel
  • Product line: PREMIUM
  • Tool for: Hand-operated grinding

Advantage:

  • Removes slag and scale from very hard-to-reach places thanks to the V-shaped filaments
  • Robust construction for heavy work
  • Equipped with high-quality beech wood handle

Application:

  • For grinding steel
  • Especially suitable for cleaning fillet welds

Material:

Steel

Suitable for:

For grinding steel
Especially suitable for cleaning fillet welds

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart