MARTOR SCRAPER BLADE 196 , 10 in transparent pack

Article no.: 196.60
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Blade

Identification numbers & Classifications

Article number 196.60
EAN / GTIN 4002632902741
Manufacturer number 196.60
L-Number L60170 346

Description

Description:

SCRAPER BLADE NO. 196 from MARTOR is a high-quality blade made of stainless steel. It is very sharp and has one usable cutting edge. The blade is 99.5 mm long, 14 mm wide and 0.40 mm thick. The oil used for the blade is food safe.

SCRAPER BLADE NO. 196 is available under order number 196.60 in a transparent pack of 10. The blade can be used in the following MARTOR knives: SCRAPEX 596, SCRAPEX 5196.
    Ground:
    Standard ground
  • Blade facets:
    Double bevel edge-ground

    Blade characteristics:
    1-cutting edge blade
  • Basic material:
    Steel

Feature:

  • Base material: Steel
  • Stainless steel blade: yes
  • Blade grinding: Standard ground
  • Blade facets: Double bevel edge-ground
  • No. of cutting edges: 1
  • Cutting edges: 1-cutting edge blade

Suitable products

Accessories

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart