Universal puller with brake

Article no.: 1956337
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Two-leg extractor

Identification numbers & Classifications

Article number 1956337
EAN / GTIN 4036976120875
Manufacturer number 1956337
L-Number L60160 1692

Description

Description:

  • Rigid legs forged from one piece
  • Leg brake - prevents unintentional leg slipping. The leg can be slid along the cross-beam at the push of a button
  • Scale for uniform adjustment of the puller legs. Allows centred pulling, with optimised application of force, even when extremely high pulling forces are required
  • By reversing the legs, this tool can be used as an internal or external puller
  • Extra or replacement legs increase versatility
  • Upgradeable with hydraulic spindle (see table)

Feature:

  • 1000 V insulated: no
  • 3D data available: no
  • Anti-slip device on spindle available: no
  • Can be retrofitted with hydraulic spindle: no
  • Clamping bracket available: no
  • Clamping width inner pull-off a2 (min.) [mm]: 50 mm
  • Clamping width inside pull-off a2 (max.) [mm]: 140 mm
  • Clamping width outer pull-off (max.) [mm]: 100 mm
  • Design: 2-arm
  • Hook base width at working face c1 [mm]: 22 mm
  • Hook brake present: yes
  • Hook foot depth usable d2 [mm]: 15 mm
  • Hook foot thickness at the point e1 [mm]: 3,0 mm
  • Hook parallel displaceable: yes
  • Hydraulic spindle available: no
  • Load on the entire puller (max.) [t]: 3 t
  • Number of arms: 2
  • Number of hooks: 2
  • Pulling force (max.) [t]: 3,0
  • Quick release lever available: no
  • REACH registration available: no
  • Reversible arms available: yes
  • Scale graduation available: x
  • Screws included: no
  • Spindle anti-slip device: no
  • Spindle Mounting: M14x1,5mm
  • Spindle Surface coating: Nitrocarburised
  • Spindle Thread length (usable) [mm]: 140 mm
  • Spindle thread size: M14x1,5x140mm
  • Spindle Thrust piece type: Pointed
  • Spindle tip exchangeable: no
  • Spindle Width across flats: 17 mm
  • Usable clamping depth b [mm]: 100 mm
  • Use/application: For pulling off drive pulleys, wheels, ball bearings etc.
  • VDE certified: no
  • Width across flats [mm: 17 mm

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart