Driving handle 1/4″, short pattern

Article no.: 1939998
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Socket spanner

Identification numbers & Classifications

Article number 1939998
EAN / GTIN 4010886868300
Manufacturer number 1939998
L-Number L60160 2457

Description

Description:

  • With bit adaptor no. 620 also suitable for 1/4″ bits
  • Easy access to deep-fitting screws in confined areas
  • The danger of the tool canting, is reduced by the central positioning of the square drive
  • 2C-T-handle with hanging hole
  • Chrome-vanadium steel, blades chrome-plated, tip phosphated

Feature:

  • 1000 V insulated: no
  • Design: with hanging hole
  • Drive square [inch]: 1/4″
  • Locking type: Ball locking device
  • REACH registration available: yes
  • square drive [metric]: 6,3 mm
  • Total height [mm]: 23 mm
  • Total length [mm]: 300 mm
  • Total width [mm]: 113 mm
  • VDE certified: no

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart