VDE flat nose pliers, 200 mm

Article no.: 188A.20VE
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Flat-nose pliers

Identification numbers & Classifications

Article number 188A.20VE
EAN / GTIN 3662424099588
Manufacturer number 188A.20VE
L-Number L60130 9863

Description

Description:

  • At the end of the manufacturing process, each tong is individually tested for your safety at 10. 000 V test
  • The clamping surfaces of oval and crimped pipes
  • cables are combined with strong cutting edges
  • Cutting edges designed for clean cutting of all types of wire: From soft wires to modern materials to maximum piano wire
  • Great mechanical advantages thanks to a reduced geometry of the edges and cutting edges
  • High-strength carbon steel, with induction-hardened cutting edges
  • Ergonomic single-block handles with the same advantageous accessibility as conventional handles and resistant to chemicals in the workshop
  • Corrosion-resistant, lacquered finish

Feature:

  • C [mm]: 75
  • E [mm]: 4.0
  • E1 [mm]: 18
  • E2 [mm]: 9
  • L [mm]: 200
  • L1 [mm]: 6.5
  • [g]: 200

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart