Distance module

Article no.: 1851462
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Storage shelf

Identification numbers & Classifications

Article number 1851462
EAN / GTIN 4010886857786
Manufacturer number 1851462
L-Number L60160 376

Description

Description:

  • Module in sheet steel
  • Dimensions: W 152 x D 77 x H 40 mm

Feature:

  • 1000 V insulated: no
  • Material: Sheet steel
  • REACH registration available: no
  • Total height [mm]: 40 mm
  • Total length [mm]: 77 mm
  • Total width [mm]: 152 mm
  • VDE certified: no

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart