Double jointed extra long half-round nose pliers, 340 mm

Article no.: 185.34L
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Multi-function pliers

Identification numbers & Classifications

Article number 185.34L
EAN / GTIN 3662424010163
Manufacturer number 185.34L
L-Number L60130 7303

Description

Description:

  • Double-jointed and narrow profile
  • For working in confined areas, even one-handed
  • Riffled jaws for good grip
  • Ergonomic handle for easier gripping
  • Polished, plastic-coated

Feature:

  • C [mm]: 81
  • d [mm]: 6
  • E [mm]: 3
  • E1 [mm]: 19
  • L [mm]: 340
  • [g]: 350

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart