Circlip pliers For inside lockrings Straight design (from C)

Article no.: 1846A-2
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Forceps

Identification numbers & Classifications

Article number 1846A-2
EAN / GTIN 4000896006816
Manufacturer number 1846A-2
L-Number L60140 918

Description

Description:

  • Cylindrical tips worked out in optimal angle
  • Exactly defined, extra stable cone tips
  • Safe fit of the lockring
  • Electrothermic hardening and tempering
  • Straight design (from C)
  • For inside lockrings
  • Surface: chrome-plated, tip steel grey
  • DIN 5256 form C
  • Made in Germany
  • Dimensions / length: 180 mm
  • Net weight: 0.16 kg

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart