TBN Breaking Torque wrench Z16 13-65 Nm

Article no.: 1824708
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Torque Wrench

Identification numbers & Classifications

Article number 1824708
EAN / GTIN 4002805928325
Manufacturer number 1824708

Description

Description:

  • Use:
  • Controlled screw tightening in the range from 5 - 135 N·m
  • Serial / production-line
  • Extremely long-term work
  • Features:
  • Pre-set production torque wrench - without scale
  • With 16 mm spigot-end
  • For bi-directional tightening (the wrench only has to be turned by 180°!)
  • Working accuracy: +/- 4 % tolerance of set torque
  • Acc. to DIN EN ISO 6789, traceable to national standards
  • Breaking of the handgrip by 20° when the pre-set torque value is achieved makes over-tightening unlikely
  • Automatic resetting to the starting position
  • Lightweight, but robust and corrosion-resistant construction design
  • Very convenient non-slip rubber handgrip
  • The pre-setting can be made at the factory or by the user on suitable torque testers
  • If ordering, please specify the N·m value - if a fixed factory pre-setting is desired (price on request)
  • Scope of delivery:
  • Torque wrench TBN KNICKER
  • Special adjusting key for changing the pre-set torque value
  • Test certificate acc. to DIN EN ISO 6789
  • Delivery in sturdy cardboard packaging

Feature:

  • 1000 V insulated: no
  • Application range:
    • Assembly
    • Series assembly
    • Fabrication
    • Quality control
  • Drive mount, journal Ø: 16 mm
  • Drive type/drive: Drive end
  • EPA/ESD version: no
  • Fixed setting: yes
  • Fuse: Pin lock
  • Material: Tubular steel construction
  • Precision: +/- 4 %
  • REACH registration available: no
  • Release mechanism: Longitudinal release
  • Scale type: without
  • Target groups:
    • Automotive
    • Industrial
    • Military
    • Energy
    • Mechanical
  • Test certificate: DIN EN ISO 6789-2:2017
  • Tightening direction: Left and right
  • Torque (max.) [lbf in]: 115 lbf in
  • Torque (max.) [Nm]: 65 Nm
  • Torque (min.) [lbf in]: 575 lbf in
  • Torque (min.) [Nm]: 13 Nm
  • Total length [mm]: 302 mm
  • VDE certified: no

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart