Steel Rule, Fully-Flexible Rule 300mm/12″, Metric/Inch

Article no.: 182-226
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Straight edge

Identification numbers & Classifications

Article number 182-226
EAN / GTIN 4946368046310
Manufacturer number 182-226

Description

Description:

These are rigid and fully-flexible rules that offer you the following benefits: They have clear graduations on satin-chrome finish. The rules are stainless tempered.

Feature:

Measuring range: 0 - 300
Accuracy: +0.13mm / -0.09 mm
Graduation: 1/50″, 1/100″, 1mm, 0.5mm
Mass: 1300
Inch/Metric: Inch/Metric

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart