Steel Rule, Fully-Flexible Rule 150mm/6″, Metric/Inch

Article no.: 182-208
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Straight edge

Identification numbers & Classifications

Article number 182-208
EAN / GTIN 4946368046242
Manufacturer number 182-208
L-Number L40010 14847

Description

Description:

These are rigid and fully-flexible rules that offer you the following benefits: They have clear graduations on satin-chrome finish. The rules are stainless tempered.

Feature:

Measuring range: 0 - 150
Accuracy: +0.1 mm / -0.09 mm
Graduation: 1/10″, 1/50″, 1mm, 0.5mm
Inch/Metric: Inch/Metric

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart