Distance module empty

Article no.: 1803069
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Storage shelf

Identification numbers & Classifications

Article number 1803069
EAN / GTIN 4010886852071
Manufacturer number 1803069

Description

Description:

  • For tool trolley workster and 2005, workbench 1504 XL and tool chest 2430
  • Module in sheet steel
  • Dimensions: W 625 x D 77 x H 40 mm

Feature:

  • 1000 V insulated: no
  • Material: Sheet steel
  • REACH registration available: no
  • Total height [mm]: 40 mm
  • Total length [mm]: 77 mm
  • Total width [mm]: 625 mm
  • VDE certified: no

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart