MARTOR STYROPOR BLADE 17940 , 10 in transparent pack

Article no.: 17940.60
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Blade

Identification numbers & Classifications

Article number 17940.60
EAN / GTIN 4002632919220
Manufacturer number 17940.60
L-Number L60170 452

Description

Description:

STYROPOR BLADE NO. 17940 from MARTOR is a high-quality blade made of stainless steel. It is very sharp and has one usable cutting edge. The blade is 71.2 mm long, 17.7 mm wide and 0.50 mm thick. The oil used for the blade is food safe.

STYROPOR BLADE NO. 17940 is available under order number 17940.60 in a transparent pack of 10. The blade can be used in the following MARTOR knives: SECUNORM 380, SECUNORM 540, SECUBASE 383.
    Blade facets:
    Double bevel edge-ground

    Blade characteristics:
    1-cutting edge blade
  • Basic material:
    Steel

Feature:

  • Base material: Steel
  • Stainless steel blade: yes
  • Blade facets: Double bevel edge-ground
  • No. of cutting edges: 1
  • Cutting edges: 1-cutting edge blade

Suitable products

Accessories

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart