Tool holding rail 1/2″, magnetic, 580 mm

Article no.: 1761102
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Socket strip

Identification numbers & Classifications

Article number 1761102
EAN / GTIN 4010886842522
Manufacturer number 1761102
L-Number L60160 2994

Description

Description:

  • 12 or 16 outer square edge suitable for sockets nominal size 12.5 (1/2″)
  • 2 inner square adaptors for ratchets, sliding handles, extensions etc.
  • A strong magnet securely holds the socket rail to ferrous metals
  • Additional holes are provided for wall mounting the socket rail or attaching to non-ferrous materials
  • The inserts are securely locked in place by the ball on the square by rotating them through 90°.
  • By turning 90° in the opposite direction the inserts are released and can be removed
  • Delivery without tools

Feature:

  • 1000 V insulated: no
  • Design: for 16 pieces 1/2″ inserts
  • for square holes 10 x 38 mm: no
  • REACH registration available: no
  • Total length [mm]: 580 mm
  • Total width [mm]: 33 mm
  • VDE certified: no

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart