Dig. indicator RS232+Digim. read 0.001mm/.00005″ 12.5mm/0.5″

Article no.: 1724502
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Identification numbers & Classifications

Article number 1724502
EAN / GTIN 4029713281922
Manufacturer number 1724502

Description

Version:

  • Housing Ø 60 mm
  • Replacement probe tip M 2,5
  • Protection class IP52
  • Clamping shank Ø 8 mm
  • LCD display with 12 mm high numerals
  • Accuracy according to factory standard

Description:

Dig. indicator RS232+Digim. read 0.001mm/.00005″ 12.5mm/0.5″

Feature:

  • IP class: IP 52
  • Reading: 0.001 mm
  • Error Limit (mm): 0.005 mm
  • Error Limit (µm): 5 µm
  • Measuring force MIN: 0.5 N
  • Measuring force MAX: 1 N
  • Measuring span in mm: 12.5 mm
  • Error limit Measuring range µm: 5 µm
  • Digital measuring force: 0.5 - 1

Standard:

Factory standard

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart