Internal Extractor 8 - 15 mm

Article no.: 1638564
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Internal bearing extractor

Identification numbers & Classifications

Article number 1638564
EAN / GTIN 4036976112481
Manufacturer number 1638564
L-Number L60160 1275

Description

Description:

Multiple wrench size (11 + 13 mm)

Feature:

  • 1000 V insulated: no
  • 3D data available: no
  • Clamping bracket available: no
  • Connection thread: M10
  • REACH registration available: no
  • Reversible arms available: no
  • Spreading range (min./max.): 8,0-15,0
  • VDE certified: no
  • Width across flats [mm: 11 + 13 mm

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart