Patented ball bearing set of pullers PLUS

Article no.: 1553534
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Ball bearing extractor

Identification numbers & Classifications

Article number 1553534
EAN / GTIN 4036976112016
Manufacturer number 1553534
L-Number L60160 780

Description

Description:

  • Using the GEDORE ball bearing extractor, the removal of shaft-mounted ball bearings in a housing is now possible without any problems
  • The design allows a PLUS in effectiveness and productivity through a maximum of functionality in combination with simplified handling
  • This tool is easy to use: The legs are fixed in the slot
  • The self-locking arrangement means that the force applied is 100 % utilised
  • Secure at all times against slipping off - and a straight pulling force for precise working
  • 1.92/1 for bearings: 6000-6010, 6200-6205, 6300-6304

Feature:

  • 1000 V insulated: no
  • Clamping bracket available: no
  • REACH registration available: no
  • Reversible arms available: no
  • VDE certified: no

Suitable products

Accessories

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart