Screwdriver PZ 1

Article no.: 1550608
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Screwdriver

Identification numbers & Classifications

Article number 1550608
EAN / GTIN 4010886816271
Manufacturer number 1550608
L-Number L60160 3558

Description

Description:

  • For confined spaces
  • 3-component handles Power-Grip3 with hanging hole
  • Ergonomic handle design enables precise and fatigue-free working
  • Positive-fit joint of handle and blade for optimum transmission of force
  • Type of drive marked at end of the handle
  • Blade from GEDORE molybdenum-vanadium-Plus tempered steel

Feature:

  • 1000 V insulated: no
  • anti-magnetic: no
  • anti-roll protection [mm]: no
  • Ball head: no
  • Blade length: 25 mm
  • Blade shape: Round
  • Cap rotatable: no
  • Colour coding: yes
  • Corrosion protected: no
  • Design low spark: no
  • Design: with hanging hole
  • Drive hexagon [mm]: no
  • Drive size cross recess PZ: yes
  • For screws of size: M2 - M3
  • Handle available: no
  • Handle design [inch]: 3K
  • Impact cap: no
  • Insulated: no
  • Material: Molybdenum-vanadium steel
  • REACH registration available: yes
  • Total height [mm]: 30 mm
  • Total length [mm]: 80 mm
  • Total width [mm]: 36 mm
  • Unit-tested: no
  • VDE certified: no

Suitable products

Accessories

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart