Ladies Craftsman Trouser C34

Article no.: 154513709900C34
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Colour schwarz
Clothing size DE 34
Type of product Work trousers

Identification numbers & Classifications

Article number 154513709900C34
EAN / GTIN 7330509500422
Manufacturer number 154513709900C34

Description

Version:


Main material
100% cotton, twill, 370g/m²

Pockets
Back pockets with bellow
Ruler pocket with knife holder and pen pocket
Leg pocket with bellow, flap and pen pocket, extra pocket, telephone pocket and ID pocket
Bellowed front pockets
Nail pockets - with chisel pockets and tool holders, can be tucked in the front bellowed pockets
Outer knee protection pocket

Details
Loops, one with D ring
Metal zipper fly
Metal buttons

Functionality
Women's cut

Reinforcement
CORDURA® reinforced knees and back pockets

Description:

Classic work trousers tailored for women with functional and hard-wearing properties. The trouser knees and back pockets are reinforced with CORDURA® for increased durability. The pockets are designed to hold several different tools and accessories with increased freedom of movement and comfort.

Standard:

  • EN 14404:2004+A1:2010 together with knee protection 4027, 4057, 4058 and 4032

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart