Micrometer Head Zero Adjustable Thimble 0-13mm, Clamp Nut, Spindle Lock

Article no.: 148-504
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measurement technology analog
Type of product Micrometer head

Identification & Classification

Article number 148-504
EAN / GTIN 4946368021287
Manufacturer number 148-504
L-Number L40010 655
Manufacturer/responsible person Mitutoyo Deutschland GmbH, Borsigstraße 8-10, 41469 NEUSS, Germany, www.mitutoyo.de

Description

Description:

These are a standard type of small size micrometer heads with a zero-adjustable thimble. They offer the following benefits: You can make a zero-setting at any position by loosening the setscrew in the thimble.

Feature:

  • Digital/Analog: Analog
  • Fixture thickness for clamp nut: 6.0
  • Graduation: 0.01 mm
  • Inch-Metric: Metric
  • Max., Permissible Error J MPE: +/-2 µm
  • Measuring face: Hardened steel (>60.0 HRC)
  • Range: 0 - 13
  • Size/Dimension: 0,085 X 0,034 X 0,025 M
  • Spindle end: Flat
  • Spindle pitch: 0,5 mm
  • Stem: w/ clamp nut
  • Stem Ø: 9.5

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart