Double ended socket wrench 10 mm

Article no.: 1436813
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Socket spanner

Identification & Classification

Article number 1436813
EAN / GTIN 4010886811931
Manufacturer number 1436813
L-Number L60160 3590
Manufacturer/responsible person GEDORE Werkzeugfabrik GmbH & Co. KG, Remscheider Straße 149, 42899 REMSCHEID, Germany, www.gedore.de

Description

Description:

  • Deep bores above the hexagon heads to take long studs
  • Through-hole on the angled side to take a tommy bar (e.g. 26 D, please order separately)
  • The rotary pin can also be used on the angled side (e.g. No. 26 D, please order separately)

Feature:

  • 1000 V insulated: no
  • 26 D: 6
  • Groove Ø 1: 6.00 mm
  • Head Ø 1 [mm]: 15,5 mm
  • Insertion depth 1: 10,0 mm
  • Insertion depth 2: 23,0 mm
  • REACH registration available: no
  • Surface: chrome-plated
  • Total length [mm]: 130 mm
  • VDE certified: no
  • Width across flats 1 [mm]: 10

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart