• Dear customers, due to maintenance work, the eShop will be unavailable on Saturday, December 13. We apologize for any inconvenience.

Blind rivet nut assortment (34 parts), 1 piece

Article no.: 1433675
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 1433675
EAN / GTIN 4007081394093
Manufacturer number 1433675
L-Number L70291 100011
Manufacturer/responsible person SFS Group Germany GmbH Division Medical - GESIPA, Nordendstraße 13-39, 64546 MÖRFELDEN-WALLDORF, Germany, www.gesipa.de

Description

Description:

Blind rivet nuts Benefits at a glance:
  • Quick and easy installation with single-sided component accessibility
  • Placement of high-quality threads in thin and soft materials (steel, aluminium, magnesium, plastics, etc.)
  • No thermal influences on the components and thus no heat distortion or damage to the surfaces of the components. Therefore, no rework is required.
  • Very high flexibility of the manufacturing process
  • Low investment for assembly equipment
  • Versatile. Also for hybrid connections and soft materials.
  • Creation of watertight and gas-tight joints
  • No emission of heat, smoke or welding gases into the environment, and thus no adverse effects (hazards) for people or the environment

Terminology:
  • The setting head is the part of the blind rivet nut that rests on the visible side of the component. Users can choose from the following variants:
    • Flat head - for a large contact area on the component
    • Small head - for a minimal projection of the blind rivet nut and thus an almost flat contact surface of the assembly part
    • Countersunk head - for flat surfaces with countersunk holes
  • The shaft is the part of the blind rivet nut that deforms during the setting process and fixes the blind rivet nut in the component. This creates the so-called closing head. The user can choose from the following variants:: round, knurled or polygonal (hexagonal or square).
  • The material: The customer can obtain the blind rivet nut made of steel, aluminium or stainless steel (A2, A4) depending on the application.
  • The thread: As standard, the blind rivet nuts are equipped with metric threads, with the steel blind rivet nuts meeting the requirements of property class 8.8. Other dimensions, such as imperial or coarse threads, are available on request.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart