Dig. universal caliper IP65 ss wo. kni.po 300x90mm

Article no.: 1348722
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Identification numbers & Classifications

Article number 1348722
EAN / GTIN 4029713019570
Manufacturer number 1348722
L-Number L40510 1363

Description

Version:

  • Stainless steel
  • Factory standard
  • LCD display 10 or 12,5 mm
  • Locking screw
  • For internal and external measurements
  • individually adaptable on problematic tasks through measuring inserts with thread M 2,5 (optional see pages 132 - 134)

Description:

Dig. universal caliper IP65 ss wo. kni.po 300x90mm

Feature:

  • Material: Stainless steel
  • IP class: IP 65
  • Reading: 0.01 mm
  • Measuring range (mm): 0 - 300
  • Error Limit (mm): 0.06 mm
  • Error Limit (µm): 60 µm
  • Digit height: 8.5 mm
  • Measuring jaw length (mm): 90 mm

Standard:

Factory standard

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart