Automatic Insulation Stripper for flat cable 180 mm

Article no.: 12 64 180
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Cutting pliers

Identification numbers & Classifications

Article number 12 64 180
EAN / GTIN 4003773073284
Manufacturer number 12 64 180
L-Number L70010 1277

Description

Description:

  • for PVC insulated flat cables up to a max. 12 mm width and 0.75 to 2.5 mm²
  • adapts automatically to various conductor heights
  • prevents damage to the conductor
  • long stripping lengths possible
  • blade replaceable
  • smoothly operating mechanism
  • low weight

Feature:

  • Stripping capacities in square millimetres: 0.75 - 2.5mm²
  • AWG: 18 - 14

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart