EvoStrip Self-Adjusting Insulation Stripper 200 mm

Article no.: 12 40 200
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Cutting pliers

Identification & Classification

Article number 12 40 200
EAN / GTIN 4003773026662
Manufacturer number 12 40 200
L-Number L70010 1724
Manufacturer/responsible person KNIPEX-Werk C. Gustav Putsch KG, Oberkamper Straße 13, 42349 WUPPERTAL, Germany, www.knipex.de

Description

Description:

  • Effortless stripping in a large capacity range from 0.03 to 10.0 mm² / AWG 32 - 8
  • No damage to the conductors thanks to automatic adaptation to different conductor cross-sections
  • With its two-component handle and comfortable handle width, it sits comfortably in the hand and the ingenious handle design minimizes the risk of hand injuries
  • Versatile applications thanks to generous stripping range of 5 - 22 mm, and up to 25 mm without length stop
  • Adjustable setting wheel in fine increments: The adjustable cutting depth allows the pliers to master the most demanding insulation jobs – even under extreme temperature conditions
  • Top-mounted cable cutter for copper and aluminium conductors offers maximum visibility: Embossed, visible and tangible arrow always shows the exact cutting position, clean cuts thanks to optimised cutting edge geometry for finely stranded conductors up to 10 mm², solid conductors up to 6 mm²
  • For solid, multi-stranded and finely stranded conductors with plastic or rubber insulation, also for ribbon cables up to 10 mm wide
  • Raised, non-slip handle collar in front of the cable cutter provides reliable grip
  • With integrated tether attachment point in the handle: For reliable tool protection when working at heights, ANSI-compliant and compatible with KNIPEX Tethered Tools tethering system
  • Smooth-running mechanism guarantees long-term performance, comfortable working due to low noise levels
  • High-quality, wear-resistant stripping blades and glass fibre reinforced plastic ensure long-lasting performance – for thousands of stripping cycles without compromise
  • Blades can be replaced quickly and cost-effectively when worn for thin ribbon cables up to 10.0 mm width in a single pass.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart